






€50.66/ pieceexcl. VAT
€61.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber Continental® black 65° Shore A |
Diameter | 125 mm |
Width | 54 mm |
Bearing weight | 240 kg |
Bearing | 2 ball bearings |
Height | 160 mm |
Dimension Top plate | 135x112 mm |
Bolt hole centre distance | 105x80 mm |
Type | FSTB |
Fork material | Steel galvanised |