






€26.44/ pieceexcl. VAT
€31.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | PA, glass-fiber reinforced |
Diameter | 80 mm |
Width | 28 mm |
Bearing weight | 175 kg |
Bearing | 2 ball bearings |
Height | 110 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | FSRN |
Fork material | Steel galvanised |