






€116.10/ pieceexcl. VAT
€140.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber black 85° Shore A |
Diameter | 250 mm |
Width | 50 mm |
Bearing weight | 340 kg |
Bearing | 2 ball bearings |
Height | 290 mm |
Dimension Top plate | 135x112 mm |
Bolt hole centre distance | 105x80 mm |
With wire protection | Yes |
Type | FSPM |
Fork material | Steel galvanised |