






€29.85/ pieceexcl. VAT
€36.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber black 85° Shore A |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 120 kg |
Bearing | 2 ball bearings |
Height | 160 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
With wire protection | Yes |
Type | FSPM |
Fork material | Steel galvanised |