






€55.27/ pieceexcl. VAT
€66.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyurethane 92° Shore A |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 550 kg |
Bearing | 2 ball bearings |
Height | 195 mm |
Dimension Top plate | 135x112 mm |
Bolt hole centre distance | 105x75/80 mm |
Type | FSAU |
Fork material | Steel galvanised |