COLSON

COLSON Fixed castor FPSG 0801 2001

  • ERIKS:11730272
  • Manufacturer:8717349077069
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 40 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Pressed sheetsteel wheel with grey rubber tyre, 85° Shore A with roller bearing. As diameter 12 mm. Diameter 80 mm. Draagvermogen 50 kg. Temperatuur bereik -20 / +80 °C.
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber grey 85° Shore A
Diameter
80 mm
Width
25 mm
Bearing weight
50 kg
Bearing
Roller bearing
Height
105 mm
Dimension Top plate
105x85 mm
Bolt hole centre distance
80x60 mm
With wire protection
Yes
Type
FPSG
Fork material
Steel galvanised