






€57.75/ pieceexcl. VAT
€69.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyurethane 96° Shore A |
Diameter | 200 mm |
Width | 45 mm |
Bearing weight | 250 kg |
Bearing | Roller bearing |
Height | 235 mm |
Dimension Top plate | 140x110 mm |
Bolt hole centre distance | 105x80 mm |
Type | FPPU |
Fork material | Steel galvanised |