






€8.31/ pieceexcl. VAT
€10.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polypropylene |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 125 kg |
Bearing | Slide bearing |
Height | 128 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | FPPP |
Fork material | Steel galvanised |