






€9.77/ pieceexcl. VAT
€11.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polypropylene |
Diameter | 80 mm |
Width | 32 mm |
Bearing weight | 100 kg |
Bearing | Roller bearing |
Height | 105 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
With wire protection | Yes |
Type | FPPP |
Fork material | Steel galvanised |