






€35.45/ pieceexcl. VAT
€42.89incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 250 kg |
Bearing | Slide bearing |
Height | 235 mm |
Dimension Top plate | 140x110 mm |
Bolt hole centre distance | 105x80 mm |
Type | FPPN |
Fork material | Steel galvanised |