






€207.64/ pieceexcl. VAT
€251.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 1500 kg |
Bearing | 2 ball bearings |
Height | 252 mm |
Dimension Top plate | 150x110 mm |
Bolt hole centre distance | 105x80 mm |
Type | FFPN |
Fork material | Welded steel |