COLSON

COLSON Fixed castor FFPN 1003 6000

  • ERIKS:11730172
  • Manufacturer:8717349075089
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Heavy duty welded steel rigid fork. Naafbreedte 62 mm. Topplaat 150x110 mm. Topplaat gaten patroon 105x80 mm. Polyamide wheel with two deep groove ball bearings. As diameter 12 mm. Diameter 100 mm. Draagvermogen 1000 kg. Temperatuur bereik -20 / +80 °C.
Save to list
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyamide
Diameter
100 mm
Width
50 mm
Bearing weight
1000 kg
Bearing
2 ball bearings
Height
152 mm
Dimension Top plate
150x110 mm
Bolt hole centre distance
105x80 mm
Type
FFPN
Fork material
Welded steel