






€212.50/ pieceexcl. VAT
€257.13incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Vulkollan 92° Shore A |
Diameter | 150 mm |
Bearing | Roller bearing |
Type | FFCV |
Fork material | Welded steel |