COLSON

COLSON Fixed castor FCTB 1203 6151

  • ERIKS:11730149
  • Manufacturer:8717349074846
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of cast iron GG 20. Naafbreedte 56 mm. Topplaat 135x100 mm. Topplaat gaten patroon 105x70 mm. Glass fibre reinforced polyamide hub with fully elastic black rubber tyre, 65° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 120 mm. Draagvermogen 210 kg. Temperatuur bereik -20 / +80 °C.
Save to list
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber Continental® black 65° Shore A
Diameter
120 mm
Width
50 mm
Bearing weight
210 kg
Bearing
2 ball bearings
Height
130 mm
Dimension Top plate
135x100 mm
Bolt hole centre distance
105x70 mm
With wire protection
Yes
Type
FCTB
Fork material
Nodular cast iron GGG 40