






€133.64/ pieceexcl. VAT
€161.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber Continental® black 65° Shore A |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 140 kg |
Bearing | 2 ball bearings |
Height | 105 mm |
Dimension Top plate | 125x90 mm |
Bolt hole centre distance | 95x60 mm |
With wire protection | Yes |
Type | FCTB |
Fork material | Nodular cast iron GGG 40 |