






€108.36/ pieceexcl. VAT
€131.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber Continental® black 65° Shore A |
Diameter | 80 mm |
Width | 30 mm |
Bearing weight | 85 kg |
Bearing | 2 ball bearings |
Height | 85 mm |
Dimension Top plate | 110x75 mm |
Bolt hole centre distance | 85x50 mm |
With wire protection | Yes |
Type | FCTB |
Fork material | Nodular cast iron GGG 40 |