






€142.99/ pieceexcl. VAT
€173.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Cast iron |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 300 kg |
Bearing | 2 ball bearings |
Height | 105 mm |
Dimension Top plate | 125x90 mm |
Bolt hole centre distance | 95x60 mm |
Type | FCCN |
Fork material | Nodular cast iron GGG 40 |