






€20.43/ pieceexcl. VAT
€24.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Performa® 65° Shore A |
Diameter | 80 mm |
Width | 32 mm |
Bearing weight | 120 kg |
Bearing | 1 central ball bearing |
Height | 105 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | BPPF |
Mounting method | Top plate |
Fork material | Steel galvanised |