






€1,780.00/ pieceexcl. VAT
€2,153.80incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeSwing CSC |
Type | 72837ST |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Nominal inner diameter | DN300 |
Connection | Wafer type with O-rings |
Standard connection | EN (DIN) |
Pressure rating | PN40 |
Pressure rating flange | PN10/16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 34 mm |
Valve shape | Swing type |
With spring | No |
Kv value | 2076 m³/h |
Sealing | NBR |
Material disc | 1.0619 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN300 |
d | 216 mm |
D | 378 mm |
L | 34 mm |
W | 50 ° |
Weight | 28 kg |