






€235.60/ pieceexcl. VAT
€285.08incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeSwing CSC |
Type | 72837ST |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Nominal inner diameter | DN65 |
Connection | Wafer type with O-rings |
Standard connection | EN (DIN) |
Pressure rating | PN40 |
Pressure rating flange | PN10/16/25/40 |
Face to Face norm | Manufacturer standard |
Face to Face length | 16.5 mm |
Valve shape | Swing type |
With spring | No |
Kv value | 75 m³/h |
Sealing | NBR |
Material disc | 1.4408 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN65 |
d | 38 mm |
D | 127 mm |
L | 16.5 mm |
W | 60 ° |
Weight | 1.6 kg |