CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72828ST Steel/NBR Swing type With spring PN40 Wafer type DN150- 6" Pressure rating flange: PN10/16 and Class 150

  • ERIKS:11057294
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel wafer type check valve with swing type disc and spring, pressure class PN40.
Save to list

€698.80/ pieceexcl. VAT

€845.55incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72828ST
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Nominal inner diameter
DN150 - 6"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN40
Pressure rating flange
PN10/16 and Class 150
Face to Face norm
Manufacturer standard
Face to Face length
19.5 mm
Valve shape
Swing type
With spring
Yes
Kv value
490 m³/h
Sealing
NBR
Material disc
1.0619
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
40
DN
DN150 - 6"
d
114 mm
D
218 mm
L
19.5 mm
W
60 °
Weight
6 kg