






€1,838.40/ pieceexcl. VAT
€2,224.46incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeSwing CSC |
Type | 72827ST |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Nominal inner diameter | DN300 - 12" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN40 |
Pressure rating flange | PN25 and Class 150 |
Face to Face norm | Manufacturer standard |
Face to Face length | 34 mm |
Valve shape | Swing type |
With spring | No |
Kv value | 2076 m³/h |
Sealing | Steel |
Material disc | 1.0619 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN300 - 12" |
d | 216 mm |
D | 400 mm |
L | 34 mm |
W | 50 ° |
Weight | 28 kg |