CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72827ST Steel/Steel Swing type PN40 Wafer type DN300 - 12" Pressure rating flange: PN10/16

  • ERIKS:14046610
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel wafer type check valve with swing type disc, pressure class PN40.
Save to list

€1,683.20/ pieceexcl. VAT

€2,036.67incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72827ST
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Nominal inner diameter
DN300 - 12"
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN40
Pressure rating flange
PN10/16
Face to Face norm
Manufacturer standard
Face to Face length
34 mm
Valve shape
Swing type
With spring
No
Kv value
2076 m³/h
Sealing
Steel
Material disc
1.0619
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
40
DN
DN300 - 12"
d
216 mm
D
378 mm
L
34 mm
W
50 °
Weight
28 kg