CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72827ST Steel/Steel Swing type PN40 Wafer type DN100 - 4" Pressure rating flange: PN25/40 and Class 150

  • ERIKS:14046599
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel wafer type check valve with swing type disc, pressure class PN40.
Save to list

€366.80/ pieceexcl. VAT

€443.83incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72827ST
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Nominal inner diameter
DN100 - 4"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN40
Pressure rating flange
PN25/40 and Class 150
Face to Face norm
Manufacturer standard
Face to Face length
17.5 mm
Valve shape
Swing type
With spring
No
Kv value
228 m³/h
Sealing
Steel
Material disc
1.0619
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
40
DN
DN100 - 4"
d
71.5 mm
D
170 mm
L
17.5 mm
W
55 °
Weight
2.6 kg