CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72827ST Steel/NBR Swing type PN40 Wafer type DN250 - 10" Pressure rating flange: PN40 and Class 300

  • ERIKS:14046638
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel wafer type check valve with swing type disc, pressure class PN40.
Save to list

€1,460.80/ pieceexcl. VAT

€1,767.57incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72827ST
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Nominal inner diameter
DN250 - 10"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN40
Pressure rating flange
PN40 and Class 300
Face to Face norm
Manufacturer standard
Face to Face length
30 mm
Valve shape
Swing type
With spring
No
Kv value
1500 m³/h
Sealing
NBR
Material disc
1.0619
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
40
DN
DN250 - 10"
d
188 mm
D
352 mm
L
30 mm
W
50 °
Weight
17 kg