






€373.60/ pieceexcl. VAT
€452.06incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeSwing CSC |
Type | 72827RVS |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN65 - 2.1/2" |
Connection | Wafer type |
Standard connection | ASME |
Pressure rating | PN40 |
Pressure rating flange | Class 150 |
Face to Face norm | Manufacturer standard |
Face to Face length | 16.5 mm |
Valve shape | Swing type |
With spring | No |
Kv value | 75 m³/h |
Sealing | Stainless steel |
Material disc | 1.4408 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 500 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN65 - 2.1/2" |
d | 38 mm |
D | 120 mm |
L | 16.5 mm |
W | 60 ° |
Weight | 1.6 kg |