CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72827RVS Stainless steel/PTFE Swing type PN40 Wafer type DN200 - 8" Pressure rating flange: PN25

  • ERIKS:14046703
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel wafer type check valve with swing type disc, pressure class PN40.
Save to list

€1,799.20/ pieceexcl. VAT

€2,177.03incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72827RVS
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN200 - 8"
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN40
Pressure rating flange
PN25
Face to Face norm
Manufacturer standard
Face to Face length
30 mm
Valve shape
Swing type
With spring
No
Kv value
810 m³/h
Sealing
PTFE
Material disc
1.4408
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
40
DN
DN200 - 8"
d
140 mm
D
283 mm
L
30 mm
W
55 °
Weight
12 kg