






€1,108.80/ pieceexcl. VAT
€1,341.65incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeSwing CSC |
Type | 72827RVS |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN150 - 6" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN40 |
Pressure rating flange | PN10/16 and Class 150 |
Face to Face norm | Manufacturer standard |
Face to Face length | 19.5 mm |
Valve shape | Swing type |
With spring | No |
Kv value | 490 m³/h |
Sealing | PTFE |
Material disc | 1.4408 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN150 - 6" |
d | 114 mm |
D | 218 mm |
L | 19.5 mm |
W | 60 ° |
Weight | 6 kg |