CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72827RVS Stainless steel/EPDM Swing type PN40 Wafer type DN50 - 2" Pressure rating flange: PN10/16/25/40 and Class 300

  • ERIKS:14046663
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel wafer type check valve with swing type disc, pressure class PN40.
Save to list

€332.40/ pieceexcl. VAT

€402.20incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72827RVS
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN50 - 2"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN40
Pressure rating flange
PN10/16/25/40 and Class 300
Face to Face norm
Manufacturer standard
Face to Face length
16.5 mm
Valve shape
Swing type
With spring
No
Kv value
54 m³/h
Sealing
EPDM
Material disc
1.4408
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
130 °C
Maximum pressure difference at 20 °C
40
DN
DN50 - 2"
d
25 mm
D
107 mm
L
16.5 mm
W
55 °
Weight
1.2 kg