CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72827PP PP/PP Swing type PN6 Wafer type DN80 Pressure rating flange: PN10/16

  • ERIKS:14046737
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Polypropylene wafer type check valve with swing type disc, pressure class PN6.
Save to list

€315.20/ pieceexcl. VAT

€381.39incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72827PP
Norm
EN (DIN)
Housing material
PP
Material quality
Polypropylene
Nominal inner diameter
DN80
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN6
Pressure rating flange
PN10/16
Face to Face norm
Manufacturer standard
Face to Face length
17.5 mm
Valve shape
Swing type
With spring
No
Kv value
112 m³/h
Sealing
PP
Material disc
PP
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
6
DN
DN80
d
46 mm
D
142 mm
L
17.5 mm
W
55 °
Weight
0.23 kg