CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72827PP PP/EPDM Swing type PN6 Wafer type DN150 Pressure rating flange: PN10/16

  • ERIKS:10050510
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Polypropylene wafer type check valve with swing type disc, pressure class PN6.
Save to list

€508.40/ pieceexcl. VAT

€615.16incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeSwing CSC
Type
72827PP
Norm
EN (DIN)
Housing material
PP
Material quality
Polypropylene
Nominal inner diameter
DN150
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN6
Pressure rating flange
PN10/16
Face to Face norm
Manufacturer standard
Face to Face length
19.5 mm
Valve shape
Swing type
With spring
No
Kv value
490 m³/h
Sealing
EPDM
Material disc
PP
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
6
DN
DN150
d
114 mm
D
218 mm
L
19.5 mm
W
60 °
Weight
0.58 kg