




€380.00/ pieceexcl. VAT
€459.80incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc X DSF |
Type | 8570 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4404 |
Nominal inner diameter | DN15 - 1/2" |
Connection | Wafer type |
Standard connection | ASME |
Pressure rating | PN40 |
Pressure rating flange | Class 300 |
Face to Face norm | EN 558, Series 52 |
Face to Face length | 25 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 4 m³/h |
Sealing | Stainless steel |
Material disc | 1.4404 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN15 - 1/2" |
d | 15 mm |
D | 50 mm |
L | 25 mm |
Weight | 0.1 kg |