CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc X DSF Type: 8570 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN32- 1.1/4" Pressure rating flange: PN10/16/25/40

  • ERIKS:14046567
Image 1
Image 2
Image 1
Image 2
Stainless steel wafer type check valve with disc and spring, pressure class PN40.
Save to list

€498.00/ pieceexcl. VAT

€602.58incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeDisc X DSF
Type
8570
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4404
Nominal inner diameter
DN32 - 1.1/4"
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN40
Pressure rating flange
PN10/16/25/40
Face to Face norm
EN 558, Series 52
Face to Face length
40 mm
Valve shape
Disc
With spring
Yes
Kv value
19 m³/h
Sealing
Stainless steel
Material disc
1.4404
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
40
DN
DN32 - 1.1/4"
d
32 mm
D
82 mm
L
40 mm
Weight
0.75 kg