




€2,602.40/ pieceexcl. VAT
€3,148.90incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc X DSF |
Type | 8570 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4404 |
Nominal inner diameter | DN100 - 4" |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN100 |
Pressure rating flange | PN63 |
Face to Face norm | EN 558, Series 52 |
Face to Face length | 80 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 133 m³/h |
Sealing | Stainless steel |
Material disc | 1.4404 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
Maximum pressure difference at 20 °C | 100 |
DN | DN100 - 4" |
d | 100 mm |
D | 170 mm |
L | 80 mm |
Weight | 5.5 kg |