CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72619 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN200- 8" Pressure rating flange: Class 300

  • ERIKS:14046537
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel wafer type check valve with disc and spring, pressure class PN40.
Save to list

€4,084.00/ pieceexcl. VAT

€4,941.64incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeDisc S CSD/CVD
Type
72619
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN200 - 8"
Connection
Wafer type
Standard connection
ASME
Pressure rating
PN40
Pressure rating flange
Class 300
Face to Face norm
EN 558, Series 49
Face to Face length
140 mm
Valve shape
Valve plate
With spring
Yes
Kv value
450 m³/h
Sealing
Stainless steel
Material disc
1.4408
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
40
DN
DN200 - 8"
d
200 mm
D1
304 mm
L
140 mm
Weight
24 kg