CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72619 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN150- 6" Pressure rating flange: PN10/16 and Class 150

  • ERIKS:10050418
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel wafer type check valve with disc and spring, pressure class PN40.
Save to list

€2,241.60/ pieceexcl. VAT

€2,712.34incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeDisc S CSD/CVD
Type
72619
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN150 - 6"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN40
Pressure rating flange
PN10/16 and Class 150
Face to Face norm
EN 558, Series 49
Face to Face length
106 mm
Valve shape
Valve plate
With spring
Yes
Kv value
270 m³/h
Sealing
Stainless steel
Material disc
1.4408
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
40
DN
DN150 - 6"
d
150 mm
D1
218 mm
L
106 mm
Weight
14 kg