CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72619 Stainless steel/PTFE Disc With spring PN40 Wafer type DN25- 1" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • ERIKS:12140314
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel wafer type check valve with disc and spring, pressure class PN40.
Save to list

€192.40/ pieceexcl. VAT

€232.80incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeDisc S CSD/CVD
Type
72619
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN25 - 1"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN40
Pressure rating flange
PN10/16/25/40 and Class 150/300
Face to Face norm
EN 558, Series 49
Face to Face length
22 mm
Valve shape
Valve plate
With spring
Yes
Kv value
12 m³/h
Sealing
PTFE
Material disc
1.4404
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
40
DN
DN25 - 1"
d
25 mm
D1
63.5 mm
D2
71 mm
L
22 mm
Weight
0.3 kg