






€740.00/ pieceexcl. VAT
€895.40incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc S CSD/CVD |
Type | 72619 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN100 - 4" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN40 |
Pressure rating flange | PN10/16/25/40 and Class 150/300 |
Face to Face norm | EN 558, Series 49 |
Face to Face length | 60 mm |
Valve shape | Valve plate |
With spring | Yes |
Kv value | 133 m³/h |
Sealing | FPM (FKM) |
Material disc | 1.4404 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN100 - 4" |
d | 89 mm |
D1 | 152 mm |
D2 | 162 mm |
L | 60 mm |
Weight | 3.5 kg |