






€313.60/ pieceexcl. VAT
€379.46incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc S CSD/CVD |
Type | 72619 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN50 - 2" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN40 |
Pressure rating flange | PN10/16/25/40 and Class 150/300 |
Face to Face norm | EN 558, Series 49 |
Face to Face length | 40 mm |
Valve shape | Valve plate |
With spring | Yes |
Kv value | 45 m³/h |
Sealing | EPDM |
Material disc | 1.4404 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN50 - 2" |
d | 48 mm |
D1 | 96 mm |
D2 | 107 mm |
L | 40 mm |
Weight | 1.1 kg |