






€1,302.40/ pieceexcl. VAT
€1,575.90incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc S CSD/CVD |
Type | 72617 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Nominal inner diameter | DN150 - 6" |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN40 |
Pressure rating flange | PN25/40 |
Face to Face norm | EN 558, Series 49 |
Face to Face length | 106 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 270 m³/h |
Sealing | Stainless steel |
Material disc | 1.4408 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 250 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN150 - 6" |
d | 150 mm |
D1 | 226 mm |
L | 106 mm |
Weight | 14 kg |