CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72617 Steel/Stainless steel Disc With spring PN40 Wafer type DN150- 6" Pressure rating flange: Class 300

  • ERIKS:14046497
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel wafer type check valve with disc and spring, pressure class PN40.
Save to list

€1,385.60/ pieceexcl. VAT

€1,676.58incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeDisc S CSD/CVD
Type
72617
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Nominal inner diameter
DN150 - 6"
Connection
Wafer type
Standard connection
ASME
Pressure rating
PN40
Pressure rating flange
Class 300
Face to Face norm
EN 558, Series 49
Face to Face length
106 mm
Valve shape
Disc
With spring
Yes
Kv value
270 m³/h
Sealing
Stainless steel
Material disc
1.4408
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
250 °C
Maximum pressure difference at 20 °C
40
DN
DN150 - 6"
d
150 mm
D1
247 mm
L
106 mm
Weight
14 kg