CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72617 Steel/PTFE Disc With spring PN40 Wafer type DN100- 4" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • ERIKS:14046525
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel wafer type check valve with disc and spring, pressure class PN40.
Save to list

€556.80/ pieceexcl. VAT

€673.73incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeDisc S CSD/CVD
Type
72617
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Nominal inner diameter
DN100 - 4"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN40
Pressure rating flange
PN10/16/25/40 and Class 150/300
Face to Face norm
EN 558, Series 49
Face to Face length
60 mm
Valve shape
Disc
With spring
Yes
Kv value
133 m³/h
Sealing
PTFE
Material disc
1.4404
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
40
DN
DN100 - 4"
d
89 mm
D1
152 mm
D2
162 mm
L
60 mm
Weight
3.5 kg