






€1,267.20/ pieceexcl. VAT
€1,533.31incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc S CSD/CVD |
Type | 72617 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619 |
Nominal inner diameter | DN125 - 5" |
Connection | Wafer type |
Standard connection | ASME |
Pressure rating | PN40 |
Pressure rating flange | Class 300 |
Face to Face norm | EN 558, Series 49 |
Face to Face length | 90 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 180 m³/h |
Sealing | EPDM |
Material disc | 1.4408 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN125 - 5" |
d | 125 mm |
D1 | 212 mm |
L | 90 mm |
Weight | 14 kg |