






€214.80/ pieceexcl. VAT
€259.91incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc S CSD/CVD |
Type | 72616 |
Norm | EN (DIN) |
Housing material | Low zinc bronze |
Material quality | CC480K |
Nominal inner diameter | DN50 |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN10/16/25/40 |
Face to Face norm | EN 558, Series 49 |
Face to Face length | 40 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 45 m³/h |
Sealing | Stainless steel |
Material disc | 1.4404 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 250 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN50 |
d | 48 mm |
D1 | 96 mm |
D2 | 105 mm |
L | 40 mm |
Weight | 1.1 kg |