






€167.20/ pieceexcl. VAT
€202.31incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeDisc S CSD/CVD |
Type | 72616 |
Norm | EN (DIN) |
Housing material | Low zinc bronze |
Material quality | CC480K |
Nominal inner diameter | DN32 |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN10/16/25/40 |
Face to Face norm | EN 558, Series 49 |
Face to Face length | 28 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 19 m³/h |
Sealing | Stainless steel |
Material disc | 1.4404 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 250 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN32 |
d | 32 mm |
D1 | 75 mm |
D2 | 81 mm |
L | 28 mm |
Weight | 0.5 kg |