CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72616 Low zinc bronze/Stainless steel Disc With spring PN16 Wafer type EN (DIN) DN25 Pressure rating flange: PN10/16/25/40

  • ERIKS:10050374
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Bronze wafer type check valve with disc and spring, pressure class PN16.
Save to list

€137.60/ pieceexcl. VAT

€166.50incl. VAT

56 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
PrimeDisc S CSD/CVD
Type
72616
Norm
EN (DIN)
Housing material
Low zinc bronze
Material quality
CC480K
Nominal inner diameter
DN25
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16/25/40
Face to Face norm
EN 558, Series 49
Face to Face length
22 mm
Valve shape
Disc
With spring
Yes
Kv value
12 m³/h
Sealing
Stainless steel
Material disc
1.4404
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
250 °C
Maximum pressure difference at 20 °C
40
DN
DN25
d
25 mm
D1
60 mm
D2
70 mm
L
22 mm
Weight
0.3 kg