




€12,616.00/ pieceexcl. VAT
€15,265.36incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | Prime2Disc DDC |
Type | 829RVS |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN300 - 12" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN40 |
Pressure rating flange | PN40 and Class 300 |
Face to Face norm | EN 558, Series 16 |
Face to Face length | 114 mm |
Valve shape | Dual plate |
With spring | Yes |
Kv value | 3120 m³/h |
Sealing | Stainless steel |
Material disc | 1.4404 |
Material shaft | 1.4435 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN300 - 12" |
D1 | 378 mm |
D2 | 417 mm |
L | 114 mm |
Weight | 66 kg |