CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: Prime2Disc DDC Type: 829RVS Stainless steel/Stainless steel Dual plate With spring PN100 Wafer type DN150- 6" Pressure rating flange: Class 600

  • ERIKS:13658720
Image 1
Image 2
Image 1
Image 2
Stainless steel wafer type check valve, metal-sealing, suitable for mounting between flanges.
Save to list

€4,404.00/ pieceexcl. VAT

€5,328.84incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
Prime2Disc DDC
Type
829RVS
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN150 - 6"
Connection
Wafer type
Standard connection
ASME
Pressure rating
PN100
Pressure rating flange
Class 600
Face to Face norm
EN 558, Series 16
Face to Face length
76 mm
Valve shape
Dual plate
With spring
Yes
Kv value
580 m³/h
Sealing
Stainless steel
Material disc
1.4404
Material shaft
1.4435
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
100
DN
DN150 - 6"
D1
218 mm
D2
226 mm
L
76 mm
Weight
15.2 kg