




€935.20/ pieceexcl. VAT
€1,131.59incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | ChemDisc DTEF |
Type | 72628 |
Norm | EN (DIN) |
Housing material | Stainless steel, PTFE lined |
Material quality | 1.4301 with PTFE + 25% glass lining |
Nominal inner diameter | DN32 |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 52 |
Face to Face length | 40 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 21.2 m³/h |
Sealing | PTFE |
Material disc | PTFE +25% glass fiber |
Spring material | Hastelloy C4, PFA sheathed |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 160 °C |
Maximum pressure difference at 20 °C | 10 |
DN | DN32 |
d | 32 mm |
D | 82 mm |
L | 40 mm |
Weight | 0.55 kg |