CHEMVALVE-SCHMID

CHEMVALVE-SCHMID Wafer type check valve Series: ChemDisc DTEF Type: 72628 Stainless steel, PTFE lined/PTFE Disc With spring PN10 Wafer type DN40

  • ERIKS:10050441
Image 1
Image 2
Image 1
Image 2
PTFE wafer type check valve with stainless steel casing, disc and spring, pressure class PN10.

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list

€1,092.00/ pieceexcl. VAT

€1,321.32incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CHEMVALVE-SCHMID
Series
ChemDisc DTEF
Type
72628
Norm
EN (DIN)
Housing material
Stainless steel, PTFE lined
Material quality
1.4301 with PTFE + 25% glass lining
Nominal inner diameter
DN40
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 52
Face to Face length
45 mm
Valve shape
Disc
With spring
Yes
Kv value
21.6 m³/h
Sealing
PTFE
Material disc
PTFE +25% glass fiber
Spring material
Hastelloy C4, PFA sheathed
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
160 °C
Maximum pressure difference at 20 °C
10
DN
DN40
d
40 mm
D
92 mm
L
45 mm
Weight
0.8 kg